Beli mata bor irwin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Set Mata Bor Masonry (Drill Bit Set)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- IRWIN Locking Pliers Standard (Tang Buaya)atribut:
- Cutting Capacity Soft Wire (mm): φ2.3
- Material: Nickel chrome vanadium
- IRWIN Locking Pliers Curved Jaw (Tang Buaya)atribut:
- Material: Nickel chrome vanadium
- IRWIN Mechanics Vices - Heavy DutyDeskripsi:Mechanics Vices - Heavy Duty Features:Rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action. The jaws, handle and main screw are steel, the latter having a two-start rolled acme thread to speed the jaws from fully closed to fully open with a minimum of winding. The Mechanics’ vice is the most commonly used vice in the IRWIN® Record® range. A full line of replacement parts are available.1. CLOSE GRAINED GREY IRON BODY & SLIDING JAW-Cast then machined on all friction surfaces for a smooth, reliable action2. SAFETY STOP-Prevents the slide from being separated from the body3. HARDENED STEEL JAWS-Extend the life of the jaws and are replaceable4. UNBREAKABLE S.G. IRON NUT-Can be replaced when worn5. FUSED STEEL HANDLE-Will bend before the vice can be overstressed6. TWIN-START ACME COLD ROLLED THREAD-For faster and smoother operation
- IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)Deskripsi:QUICK-GRIP® Medium-Duty One-Handed Bar Clamps Features:-The IRWIN® QUICK-GRIP® Medium-Duty One-Handed Bar Clamp evenly distributes up to 300 lbs. of sustained clamping force-I-beam bar to reduce flexing and bowing-New grip design and Quick-Release™ trigger provide simple, one-handed operationatribut:
- Throat Depth (inch): 3-3/16 (81 mm)
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- IRWIN Aviation SnipsDeskripsi:- Shears to cut sheet metal, cut zinc, have sharp and accurate cutting blades of the pliers. Engineered to Irwin standards for long-lasting durability.- Bottom pliers specially designed for sharp cutting, smooth edges. Straight and soft, no edge marks, 2 (2 layers)- The handle is a single piece of forged steel. Designed according to physiology Perfect transmission of cutting force and usability- Soft grip handle Makes cutting soft, not fatigued,with a system to relax. for easy and convenient cutting accurate- Shroud handle designed for easy use with one hand, cutting length 1.5/16" or 334 mm for faster cutting speed.- Cutting stainless steel sheet thickness 0.84 mm., steel sheet thickness 1.19 mm.
- KNIPEX Alligator Water Pump Pliers (Tang Pipa)Deskripsi:- Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Adjustment Positions: 9
- STANLEY Wood Chisel Set (Pahat Kayu)Deskripsi:A pack of 3 piece of wood chisel set with blades that have long lasting durability.
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- IRWIN Sheet Metal Clampatribut:
- Material: Nickel chrome vanadium
- Maximum Opening (mm): 30
- Maximum Width (mm): 61
- Minimum Width (mm): 50
- Overall Length (mm): 195
Daftar Harga mata bor irwin Terbaru October 2026
| BOSCH Set Mata Bor Masonry (Drill Bit Set) | Rp239.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| IRWIN Hexagonal Shank Drill Cobalt (Mata Bor Heksagonal) | Rp179.900 |
| IRWIN Locking Pliers Standard (Tang Buaya) | Rp439.900 |
| IRWIN Locking Pliers Curved Jaw (Tang Buaya) | Rp439.900 |
| KO-KEN Nut Setter (with Magnet) | Rp77.900 |
| IRWIN Mechanics Vices - Heavy Duty | Rp909.900 |
| FACOM Locking Pliers (Tang Buaya) | Rp639.900 |
| IRWIN One-Handed Bar Clamps (Klem Jepit Kayu) | Rp449.900 |
| IRWIN Chain Clamp | Rp369.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P101518350-1.jpg)
/P101518404-1.jpg)
/duP105270498-3.jpg)
/j9P105507693-1.jpg)
/miP105496810-1.jpg)
/P102732243-1.jpg)

/j1P101519685-5.jpg)
/3aP107790118-1.jpg)

/36P101003114-4.jpg)
/P101519692-1.jpg)
/08P101006008-2.jpg)

/64P105868220-1.jpg)
/7gP103688268-1.jpg)
/P101000154-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)